Buy more than* S$200* and get FREE SHIPPING

Toggle Switch 12/24V

4.20 (5)
Mounting Hole Diameter
12phi
Type
Plug-in type
...see all
Product Options
ADD TO CART
Application Caution Available Power Switch Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Application Caution Available Power Switch Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For ON-OFF of electrical equipment - DC12V/20A DC24V/10A ON-OFF Silver (aluminum knob) 1PC 1 1207 09934373 14.09 SGD
In stock
For switching electrical equipment Switch pattern on/on DC12V/15A DC24V/7.5A ON-ON Silver 1PC 1 1570 09934416 9.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Used as a switch of working light of car supplies
5
From Japan
On 2015-11-20 22:16:45
This product is also part of the shaft are made of metal, withstand some rough use, because some endurance, we use.
This review is about item#09934373.
car
3
From Japan
On 2015-03-09 19:43:16
Product is very good.
This review is about item#09934373.
It is used for the main switch of the solar generator
5
From Japan
On 2012-09-20 12:53:51
I liked the feel of the switch.
This review is about item#09934416.
Accessory ON / OFF
3
From Japan
On 2012-04-14 12:19:20
Because it is an old-fashioned style it was able to be mounted without discomfort As it is a place that does not involve large voltage / current, it is not a problem to worry so much, but for me who has not much knowledge, it is glad that it is written in 24V, if it is only 12V notation, I was worried about · · · There are a lot of ON - OFF switches afterwards ON - ON is useful for increased use
This review is about item#09934416.
Automotive electrical equipment, horn changeover switch
5
From Japan
On 2012-01-31 18:11:13
Switch operation is a bit hard, so it is no longer saying that the switch was switched while you did not know. The switch which I used to do was hitting my legs and I switched well.
This review is about item#09934416.

Related Products