Buy more than* S$200* and get FREE SHIPPING

Urethane Buff

3.43 (7)
Installation Method
Magic type (About phi145 - 150 buff pads)
Outer Diameter (phi mm)
185
Inner Diameter (phi mm)
50
Type
Fine
Thickness (mm)
30
Caution
The back is covered with hook and loop fastener tape, so a magic pad is needed.
Application
Polishing to coating
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 185x30 10951622 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Polishing
1
From Japan
On 2015-09-16 13:16:00
The sponge's face has become rough for some reason if used. Please tell me what is wrong.
This review is about item#10951622.
Fogging the car headlight
5
From Japan
On 2014-06-26 22:50:07
I bought it for testing but I am using it satisfactorily
This review is about item#10951622.
Body polishing
1
From Japan
On 2014-04-14 17:58:07
Once used, the clothes of Velcro sticking off from the sponge just by washing. I use it with an adhesive, but since there is no problem on the buffing surface, I hope somehow that some of the important parts will peel off.
This review is about item#10951622.
Secondhand car
5
From Japan
On 2012-11-04 14:54:32
Excellent cost performance, I am saved. Product is no problem. It helps second hand car finishing. I will continue to purchase from now on.
This review is about item#10951622.
Polished after painting
2
From Japan
On 2010-02-07 23:59:17
The magic surface peeled off by washing several times. I hope improvement.
This review is about item#10951622.
Polishing
5
From Japan
On 2009-03-17 09:51:18
It is thin and easy to use, the price is also cheap and satisfied.
Polishing work after painting
5
From Japan
On 2009-03-10 09:26:21
Anyway it's cheap! It is!

Related Products

SNK

SNK