Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Impact Wrench 1Inch, 25.4Mm

3.00 (1)
Ability Bolt Diameter (mm)
38
Rotational Adjustment
Adjust the forward / reversing the three levels
Air Connnection
Female 1 / 2 (4 minutes)
No Load Rotation Speed (min-1[r.p.m])
4000
Maximum Torque (N m)
2100
Shank Length (mm)
250
Plug Angle (mm)
25.4
Weight (kg)
14
Accessories
1 / 2 Hose nipple
Application
For taking apart large truck tires
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2003 10936791 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To tire Remove the like of the track
3
From Japan
On 2011-06-22 18:05:30
Power would have been fully demonstrated. Although price is not really complain because the price, weight is heavy!
This review is about item#10936791.

Related Products