Buy more than* S$200* and get FREE SHIPPING

Poly Funnel

4.67 (3)
Hole Diameter (phi mm)
26
Height (mm)
139
Diameter (phi mm)
200
Material
PE
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10938541 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Oil change of car and machine, water exchange of radiator. Other
5
From Japan
On 2018-01-11 14:58:14
It was big, I could put it comfortably without overflowing, so it was good.
This review is about item#10938541.
Used to put urethane waterproof raw material from 18 liter can to 200 liter drum can at waterproof construction site.
5
From Japan
On 2014-05-09 17:34:46
I used it with two pairs from 12 years ago, but this time it is the third purchase. Although washing after use is methylene chloride [currently almost can not be purchased], it will be used for 5 to 6 years. Of course, this number also discusses how frequently it is used, but since it is impossible to force about 20 kilometers from the top, it is used under severe conditions. The reason for exchanging is the dirt that fell off the surface, it is not translated. I hope to sell it even after five years.
This review is about item#10938541.
Bagging parts
4
From Japan
On 2014-04-21 13:23:26
It is saved because this kind of funnel is not usually found in the home center. It is very convenient.
This review is about item#10938541.

Related Products