Buy more than* S$200* and get FREE SHIPPING

Galvanized Scoop, Water Dipper

4.00 (2)
Upper Diameter (phi) x Height h (mm)
138x65
Capacity (L)
0.7
Overall Length (mm)
470
Material
(Grip) (pine) trees (ladle) galvanized steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No. 5 10938566 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
I will water the company.
3
From Japan
On 2014-06-30 15:16:17
It is user-friendly and likely to last long.
This review is about item#10938566.
Cleaning the sewage bath
5
From Japan
On 2014-04-30 15:00:02
It is easy to use without making deformation with firm making.
This review is about item#10938566.

Related Products