Buy more than* S$200* and get FREE SHIPPING

Cleanroom Gloves

Around Palms (cm)
24.5
Middle Finger Length (cm)
8.5
Overall Length (cm)
26
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Heat-Resistant Temperature (deg C) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Heat-Resistant Temperature (deg C) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
416-9751 (Material) 220 One Size Fits All 1Pair 1 MT776 10938751 62.99 SGD
In stock
416-6736 (material)220 One-size-fits-all 1Pair 1 MT776-CP 10938767 76.99 SGD
In stock
ADD TO CART

Related Products