Buy more than* S$200* and get FREE SHIPPING

Battery Pack, Nikel, Cadmium Battery

4.50 (6)
Battery Voltage (V)
12
Battery Capacity (Ah)
2
Battery
Ni-Cd
Compatible
Charge impact driver (BID-123 (22) 124.122 (45) 1240.1230.1228.1227.1226.1225.1230 (45) 1220 rechargeable vibration driver drill (BPD-1200), Rechargeable trimmer head (BH-3800), rechargeable impact wrench (BIW-1225) rechargeable drill driver (BD-126 123.122.125.120.121) rechargeable flashlight / lantern (BFL-125 127)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B-1220F2 10951954 159.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Machine Maintenance During other work
5
From Japan
On 2017-06-12 14:58:25
Until now, the battery quickly went up and was charging repeatedly, but I was able to work comfortably after changing it.
This review is about item#10951954.
Purchase for replacement
5
From Japan
On 2016-08-31 17:41:42
Since one spare battery became useless, I bought it for replacement spare. 2000 mAh is grateful.
This review is about item#10951954.
Reinforce pallet and others
5
From Japan
On 2016-03-07 18:19:01
It was very inconvenient because one pallet reinforcement could not be done by one charge but I am satisfied because it became possible to work without problems by being able to obtain it. Although we inadvertently ordered "recycling" at the time of ordering, we are very satisfied with the response which we could change pleasantly if we explain the circumstances by telephone, because there is no spot and can not be collected. I look forward to working with you.
This review is about item#10951954.
In the working process
4
From Japan
On 2015-07-12 18:31:55
After all, 2.0A is powerful and extension of work time is the most attractive.
This review is about item#10951954.
Interior work of the barn (pasted with a cone)
5
From Japan
On 2014-11-25 10:52:46
Since the battery pack that used to be before was a long time, the battery immediately disappeared at the end, and the one who was charging was longer than it used while it was irritated, but a new battery pack can be used for a long time I'm satisfied and pleased with the efficiency rising. It took me a while to look for the current battery pack. I would like you to make sure that you know the part number of the impact driver you are using and the part number of the usable battery pack fast and reliably.
This review is about item#10951954.
Normal work
3
From Japan
On 2014-02-03 07:12:02
good
This review is about item#10951954.

Related Products