Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, Black Blade, Long Type

5.00 (2)
2015 Trusco Published Pages
2 0668
2014 TRUSCO Published Page
2-0641
Blade Thickness (mm)
0.3, 0.3
Material
Alloy tool steel, Alloy tool steel
TRUSCO Part Number
250-6173, 250-6173
Compatible
152B,185B, 152B, 185B
Application
High-quality original replacement blade, High-quality original replacement blade, High-quality original replacement blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Sheet) 1 BBL50K 10951814 9.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cross-paste
5
From Japan
On 2017-09-29 04:14:22
I used many kinds and many manufacturers, but I think that it is the best.
For wallpaper construction
5
From Japan
On 2013-07-24 13:11:14
Various other manufacturers used, but the best, just a little expensive
This review is about item#10951814.

Related Products