Buy more than* S$200* and get FREE SHIPPING

Neck Waggling Short Ratchet Pair

5.00 (2)
Purpose
The insertion and removal of machinery and equipment, electrical, HVAC, variety of Hexagon bolts and nuts., The insertion and removal of machinery and equipment, electrical, HVAC, variety of Hexagon bolts and nuts.
Oscillating Angle (Degrees)
180
Number of Gears
72
Material
Chrome vanadium
...see all>
Product Options
ADD TO CART
Nominal Dimensions S (mm) Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Overall Length L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimensions S (mm) Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Overall Length L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 7 4.5 18 18 93 40 369-1608 1PC 1 FRC-8S 10951832 27.99 SGD
In stock
10 7.3 5.5 21.5 21.5 94 55 369-1411 1PC 1 FRC-10S 10951841 27.99 SGD
Shipped after 2018-06-27
12 8.3 6 24.2 26 104 70 369-1446 1PC 1 FRC-12S 10951857 32.99 SGD
Shipped after 2018-06-28
13 8.5 6 25.5 28 105 85 369-1462 1PC 1 FRC-13S 10951866 32.99 SGD
In stock
14 8.5 6.5 28 30 114 95 369-1497 1PC 1 FRC-14S 10951875 34.99 SGD
Shipped after 2018-06-28
17 10.2 8 32.5 35.5 124 150 369-1527 1PC 1 FRC-17S 10951884 40.99 SGD
In stock
19 10.2 8.5 35 39.5 138 180 369-1543 1PC 1 FRC-19S 10951893 45.99 SGD
Shipped after 2018-07-03
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For plug wrench
5
From Japan
On 2013-01-28 14:00:58
It was awesome.
This review is about item#10951857.
Bolt loosening in a narrow place, tightening work
5
From Japan
On 2013-01-27 12:38:15
It has a sense of quality with a satin finish. Since there is no play in the most important swinging part, it is tightly tightened. It is worth the price in the price made in Japan. It is cheap but it is different from the other overseas made tools which are ineffective.
This review is about item#10951875.

Related Products