Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dust Orbital Sander

4.60 (5)
Bit Dimensions (mm)
90x186
Rated Time (minutes)
30
Paper Dimension (mm)
93x233
Cord Length (m)
About 1.8
Revolution (min-1[r.p.m])
About 5000-10000
Power Consumption (W)
150
Power (V)
100(50Hz/60Hz)
Current (A)
1.8
Weight (kg)
About 1.7
Accessories
(1 each # 80 / # 120 / # 180) intake dust bag, sanding paper
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SD-100SC 10952164 77.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
When painting work with DIY
5
From Japan
On 2017-11-07 20:41:00
It is over this price, without dissatisfaction, it is using it without problems.
This review is about item#10952164.
When painting work
4
From Japan
On 2017-06-11 21:58:39
Working performance is satisfactory, but the purchase method of expendables such as paper only shows the model number, it does not know where you can purchase.
This review is about item#10952164.
During woodworking work and gypsum board patty ground treatment
5
From Japan
On 2016-06-12 18:24:35
Surface treatment of woodworking was done manually with sandpaper before, but it was difficult to uniformly make it difficult for it to take a lot of trouble, but it was hard to work. Purchasing this model improves workability for each step did. A filter was included for price setting, and there was more effect than I thought. I will try EARTHMAN when buying another electric worker next time.
This review is about item#10952164.
Do-it-yourself.
4
From Japan
On 2016-02-13 14:45:41
Selected by price, it was more than expected enough. I did not expect the dust collecting function, but it was effective. Thunder function is for the first time late, can not be judged, compared with manual work had sufficient value.
This review is about item#10952164.
Sanding of paint
5
From Japan
On 2014-11-11 14:25:42
Thunder is the first with a dust suction function, but if a hole is opened in the paper, I think that it is not suitable for on-site work which is used not only in the plane but also in various scenes. I am using it on ordinary paper paper. I purchase it because it seems to be able to use paper paper evenly cut and I use it without problems.
This review is about item#10952164.

Related Products