Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Monkey Spanner

3.67 (6)
Hardness
HRC43
Material
Chromium vanadium steel
Specification
With scale, JIS standard
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Maximum Openings (mm) Surface Processing Nominal Dimension (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Maximum Openings (mm) Surface Processing Nominal Dimension (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
47x9x110 13 Chromium plating 100 53 110 1PC 1 MW-100J 10952216 12.99 SGD
In stock
50x11x160 20 Chromium plating 150 136 160 1PC 1 MW-150J 10952173 14.99 SGD
In stock
70x13x210 24 Chrome-plated finish 200 234 210 1PC 1 MW-200J 10952182 16.99 SGD
In stock
75x16x260 29 Chromium plating 250 408 260 1PC 1 MW-250J 10952191 21.99 SGD
In stock
90x19x310 34 Chromium plating 300 734 310 1PC 1 MW-300J 10952207 30.99 SGD
In stock
103x23x385 44 Chrome-plated finish 375 1284 385 1PC 1 MW-375J 10952225 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Automotive electrical equipment maintenance
5
From Japan
On 2018-03-19 18:42:01
I do not like Monkey Spanner so much, but I'm using it now because the monkey has come back, so I bought it
This review is about item#10952191.
Bolt and nut turning of home appliances such as air conditioner
5
From Japan
On 2017-11-25 22:38:37
I am using GISUKE made by choosing toughness and accuracy of the past from conventionally.
This review is about item#10952207.
I used it for sensor replacement work.
3
From Japan
On 2017-11-13 08:42:22
Easy to handle Moving smoothly with size change screws was easy to handle.
This review is about item#10952182.
Machine repair
5
From Japan
On 2017-03-10 15:48:50
Very easy to use and strong. It would be appreciated if it could be used for many years.
This review is about item#10952225.
As a safety device installation / removal,
3
From Japan
On 2013-06-30 08:22:13
After purchase, impressions after use, every manufacturer does not change very much. Regarding the price after purchase, I did not make a preliminary examination, but when I went to the home center, there was something usable up to 30 mm at ¥ 598 -, though I thought that the net was cheaper but it was a shame. I do not care about the manufacturer, but I'd like to expect the next!
This review is about item#10952182.
Plumbing work
1
From Japan
On 2011-09-12 07:12:13
When trying to remove the piping which got stiff, the groove of the adjustment part bent and it became unusable. I am dissatisfied because it broke in less than a month.
This review is about item#10952207.

Related Products