Buy more than* S$200* and get FREE SHIPPING

Disc Grinder 125mm

4.50 (6)
Grindstone Inner Diameter (mm)
22
Rotation Number min-1[r.p.m]
9000
Body Size (phi mm)
56
Grinding Wheel Thickness (mm)
6
Grinding Wheel Diameter (phi mm)
125
Code
2-core 2.5m
Rated Current (A)
7.4
Maximum Output (W)
960
Power Consumption (W)
720
Power (V)
Single-phase 100
Weight (kg)
1.7
Accessories
Grinding wheel 36P lock nut wrench 35 grip
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9535B 10952234 192.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Finish welding
5
From Japan
On 2017-04-16 19:54:56
I used 100 mm sander so far, but I started working very quickly instead of this.
This review is about item#10952234.
It is used for deburring and polishing of welded parts.
5
From Japan
On 2016-08-01 09:33:53
It is very easy to grasp and power is good as well.
This review is about item#10952234.
Demolition work etc.
5
From Japan
On 2016-03-22 20:55:45
I have used it and I am satisfied because I purchased it because it was good.
This review is about item#10952234.
Post welding treatment, Grinding of steel
2
From Japan
On 2014-12-01 22:07:12
Vibration is high when using an ordinary offset grindstone. Flexible grinding stone is acceptable.
This review is about item#10952234.
Rebar cutting, concrete cutter, etc.
5
From Japan
On 2013-07-13 14:33:47
The body is also light and slim, so it's easy to grasp. Compared with Hitachi, it is easy to change the grinding wheel. Twice in the past twice in the past that amateurs stopped burning continuing burdensome construction. Life has some problems.
This review is about item#10952234.
Concrete secondary products and vinyl pipes etc.
5
From Japan
On 2013-02-27 22:30:41
It is very easy to use. It is enough for power and I'm satisfied because it is a reliable manufacturer. The price is also cheap, and it arrives early! It is! This is the best.
This review is about item#10952234.

Related Products