Buy more than* S$200* and get FREE SHIPPING

Air Ratchet 9.5sq

3.00 (1)
Ability Bolt Diameter (mm)
10
Number of Revolutions
270 revolutions per minute
Maximum Torque (N m)
20
Plug Angle (mm)
9.5
Type
Mini type
Weight (kg)
0.5
Overall Length (mm)
165
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-1762 10953415 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used when tightening & loosening the bolt
3
From Japan
On 2015-12-22 18:43:55
Easy to use
This review is about item#10953415.

Related Products