Buy more than* S$200* and get FREE SHIPPING

Impact Wrench 12.7

4.67 (3)
Ability Bolt Diameter (mm)
16
Maximum Torque (N m)
340
Plug Angle (mm)
12.7
Type
Lightweight type, type 1600
Weight (kg)
1.54
Overall Length (mm)
163
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-1143 10953424 269.90 SGD
Shipped after 2017-10-20
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Mold decomposition / assembly
4
From Japan
On 2017-06-29 14:36:56
It was cheaper than the tool maker and it was available in short delivery time. The tool is light weight and workability is good.
This review is about item#10953424.
Machine maintenance industry
5
From Japan
On 2014-05-31 21:06:03
Compact, more powerful than expected, and active. It is also good to build, durability seems to be. It is a satisfying impact to me.
This review is about item#10953424.
Car maintenance
5
From Japan
On 2013-07-11 20:36:07
Torque is very strong and very satisfied. I feel that it is difficult to switch the direction of rotation slightly.
This review is about item#10953424.

Related Products