Buy more than* S$200* and get FREE SHIPPING

Mr. Toolbag

3.00 (1)
Outer Dimensions (Length L x Width W x Height H) (mm)
510x170x160
Main Part Dimension (mm)
510Lx170Wx160H
Description 2
Long tools, tool storage OK! maximum upto 500 mm Stylish design Mr. Toolbag OK for storage of all tools like electric tools etc. Full open type, easy-to-use Wrinkle resistant and pevents from becoming out of shapeDurability, excellent light resistance (using high quality polyester) Cushioning softens the shock impact (using polyethylene foam)
Specification
Measuring tool storage 7 exterior pockets
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MB-3 05869735 50.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
3
From Japan
On 2014-06-17 18:06:01
It is convenient for organizing tools.
This review is about item#05869735.

Related Products