Buy more than* S$200* and get FREE SHIPPING

Mr. Toolbag

4.00 (3)
Outer Dimensions (Length L x Width W x Height H) (mm)
360x310x335
Main Part Dimension (mm)
360Lx310Wx335H
Description 2
Big tool back.Durability, light fastness, excellent storage capacity! Stylish design Mr. Tool back. Storage of all tools such as power tools, etc. OK. Full open type, easy-to-useI .Wrinkle resistant and prevents from becoming out of shapeExecellent Durability and light fastness using high quality polyester. 4 pcs of B-170 ( sold separately ) are stored for convenient fractionation.
Specification
Power tool storage 5 outer pockets. 3WAY shoulder bag With convenient partition
Accessories
Belt x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MB-4 05869744 73.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Thermal boiler construction
2
From Japan
On 2016-04-04 21:15:37
Easy to use, but the price is higher than the tool shop in town
This review is about item#05869744.
Drawing at the time of site movement, document entry
5
From Japan
On 2013-12-05 04:14:20
Until now, I used two paper bags of the company and used other bags, I was impressed by this product I am impressed, it is strong and does not collapse, the sense of the back is good Also used as a tool holder I am thinking about it, and I want a little more landscape size
This review is about item#05869744.
Transportation of tools
5
From Japan
On 2010-01-19 18:50:27
Because it is a bag that is large and deep, it is just right to carry large tools. If you shoulder with a shoulder strap, both hands are free and it's pretty.
This review is about item#05869744.

Related Products