Buy more than* S$200* and get FREE SHIPPING

Mr. Toolbag

2.00 (4)
Material (Surface/Back/Reinforcement/Interior cushions)
HIGH-QUALITY POLYESTER/PVC COATING PROCESSING / ESTRONE / FOAMED POLYETHYLENE
Outer Dimensions (Length L x Width W x Height H) (mm)
455x200x330
Description 2
Full open type, easy-to-use With nine convenient storage pocket. Less wrinkles, prevents from getting out of shape. Reinforcing material into a sturdy five-way.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MB-4500 06542593 45.89 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 2
Review Rating: 2.00
4 Customer Reviews
The reviews are automatic translation.
Tool component insertion
1
From Japan
On 2016-02-13 21:35:07
We know and love from your purchase before. Compared than originally used, fray because the thread to be sewn is weak, without noticing that the tool is projecting, you may become Keso hurt to your floor and the like. Fabric is strong, but I want to crowned carefully finish the sewing. Equivalent is to introduce if you have 戴願.
This review is about item#06542593.
Portable tool
1
From Japan
On 2015-12-16 11:19:21
Bottom, tear started in half a year position Tool to unknowingly have lost Strength of a little more bottom is, or is not necessary Not like Ringusuta
This review is about item#06542593.
Everyday
2
From Japan
On 2014-11-28 13:55:29
Difficult to use is to put the tool.
This review is about item#06542593.
During the meeting, the document holder
4
From Japan
On 2014-09-04 17:05:40
When you go to meetings, easy to use since the fall to A3 size
This review is about item#06542593.

Related Products