Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fiber Sander, Shank Diameter 3Mm

4.00 (1)
Caution
For your safety wear protective equipment such as safety glasses Use at a speed lower than the maximum rotation displayed.
Purpose
Suitable for finishing processing and hair line processing of aluminium or stainless steel. Ideal for removal of dirt and oxide film (welding and painting pre-treatment). Suitable for shading off operations and retouching of scratch on aluminium or other metals.Suitable for woodworking, plastic finishing.
Abrasive Grain
Alumina
Maximum Rotation Speed (min-1[r. p.m])
15000
Hole Diameter (phi mm)
10
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Color Overall Length (mm) Thickness (mm) Grain Size TRUSCO Part Number Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Overall Length (mm) Thickness (mm) Grain Size TRUSCO Part Number Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown 45 7 #180 297-4649 20 1Box(10PC) 1 48705 10956337 40.99 SGD
Shipped after 2018-06-25
Red brown 45 7 #320 297-4657 20 1Box(10PC) 1 48706 10956346 40.99 SGD
Shipped after 2018-06-25
Brown 47 14 #180 297-4665 25 1Box(10PC) 1 48715 10956355 47.99 SGD
Shipped after 2018-06-25
Red brown 47 14 #320 297-4673 25 1Box(10PC) 1 48716 10956364 47.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used in the dirt removal process of small diameter sus pipe.
4
From Japan
On 2015-03-12 17:13:31
Although the feeling of use is fine without any problem, I want the price to be managed some more.
This review is about item#10956346.

Related Products