Buy more than* S$200* and get FREE SHIPPING

Sponge Sander

Caution
For your safety wear protective equipment such as safety glasses Use at a speed lower than the maximum rotation displayed. Use under dry. Cannot use with water nor grinding lubricant
Purpose
Metal glazing.
2014 TRUSCO Published Page
2-1847
Overall Length (mm)
41
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Thickness (mm) Grain Size TRUSCO Part Number Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Thickness (mm) Grain Size TRUSCO Part Number Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18000 10 #120 297-4681 20 1Pack(3PC) 1 48803 10956373 38.99 SGD
Shipped after 2018-04-26
15000 10 #240 297-4720 30 1Pack(3PC) 1 48815 10956416 38.99 SGD
Shipped after 2018-04-24
15000 - #120 297-4711 30 1Pack(3PC) 1 48813 10956407 39.99 SGD
Shipped after 2018-04-26
15000 - #400 297-4738 30 1Pack(3PC) 1 48816 10956425 39.99 SGD
Shipped after 2018-04-24
18000 - #240 297-4690 20 1Pack(3PC) 1 48805 10956382 40.99 SGD
Shipped after 2018-04-24
18000 - #400 297-4703 20 1Pack(3PC) 1 48806 10956391 39.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products