Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond Cutting Disc, Electrode Position Type, Shank Diameter 3mm

5.00 (1)
Overall Length (mm)
47
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Grain Size 2014 TRUSCO Published Page Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Thickness (mm) TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size 2014 TRUSCO Published Page Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Thickness (mm) TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
130 - 19 20000 0.55 297-4126 11.4 1pc 1 14045 36960201 51.99 SGD
In stock
- 2-1921 24 20000 - 297-4151 - 1PC 1 14065 10956565 84.99 SGD
In stock
- 2-1921 30 13000 - 297-4169 - 1PC 1 14081 10956583 129.99 SGD
In stock
- 2-1921 16 20000 0.2 297-4118 - 1PC 1 14015 10956531 59.99 SGD
In stock
- 2-1921 45 10000 0.35 297-4177 - 1PC 1 14083 10956592 149.99 SGD
In stock
- 2-1921 22 20000 0.53 297-4142 - 1PC 1 14064 10956556 68.99 SGD
In stock
- - 22 20000 0.3 - - 1PC 1 14060 10956547 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Processing of glass plate
5
From Japan
On 2017-09-29 16:44:55
Because of the fine grain size of diamonds, the edge of the grooving remains as an edge and there is almost no sagging, and the width also comes to the minimum. # 400 is this product only. I tried # 270, but a little saga comes out.
This review is about item#10956565.

Related Products