Buy more than* S$200* and get FREE SHIPPING

Inside Brush, Shank 3 Mm Diameter

5.00 (1)
Brush Length (mm)
30
Wire Diameter (phi mm)
0.1
Maximum Rotation Speed (min-1[r. p.m])
9000
Overall Length (mm)
100
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Weight (g) Outer Diameter (phi mm) Material (Brush Part) TRUSCO Part Number 2014 TRUSCO Published Page Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Outer Diameter (phi mm) Material (Brush Part) TRUSCO Part Number 2014 TRUSCO Published Page Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.2 12 Wire brush (stainless steel wire) 297-4801 2-2011 70 1PC 1 51628 10956644 20.99 SGD
In stock
8.5 7 Wire brush (stainless steel wire) 297-4797 2-2011 70 1PC 1 51626 10956617 20.99 SGD
In stock
10.6 10 Wire brush (stainless steel wire) 297-4789 2-2011 70 1PC 1 51623 10956635 20.99 SGD
In stock
- 6 Wire brush (stainless wire) 297-4762 - - 1PC 1 51621 10956601 20.99 SGD
In stock
- 8 Wire brush (stainless wire) 297-4771 - - 1PC 1 51622 10956626 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for fine adjustment after drilling with drill
5
From Japan
On 2016-10-14 21:57:42
I used it with an air ruther but there is no problem. It is still better if there are variations in diameter of wire diameter at this size. It is recommended
This review is about item#10956644.

Related Products