Buy more than* S$200* and get FREE SHIPPING

Electroplated Diamond and CBN Bar

5.00 (1)
Caution
For your safety wear protective equipment such as safety glasses Use at a speed lower than the maximum rotation displayed.
Abrasive Grain
Diamond
Shaft Diameter (phi mm)
3
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Tip Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Overall Length (mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Tip Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Overall Length (mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1915 0.3 80000 38 #600 297-8091 1PC 1 12003 10957186 19.30 SGD
In stock
2-1915 0.1 92000 40 #1000 297-8075 1PC 1 12001 10957161 81.14 SGD
In stock
2-1915 0.2 92000 40 #1000 297-8083 1PC 1 12002 10957177 68.40 SGD
In stock
2-1915 2 80000 45 #100 297-8156 1PC 1 12055 10957247 19.36 SGD
In stock
2-1915 3 80000 50 #100 297-8164 1PC 1 12058 10957256 22.92 SGD
In stock
2-1915 0.4 80000 38 #600 297-8105 1PC 1 12004 10957195 19.30 SGD
In stock
- 0.5 80000 38 #320 - 1PC 1 12005 10957204 19.54 SGD
In stock
2-1915 1 80000 40 #140 297-8148 1PC 1 12051 10957231 19.75 SGD
In stock
2-1915 0.7 80000 38 #320 297-8121 1PC 1 12007 10957213 19.75 SGD
In stock
2-1915 0.9 80000 40 #230 297-8130 1PC 1 12009 10957222 18.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of mold etc. Used to fix the shape of any part. Inside of fine holes burr etc.
5
From Japan
On 2012-04-18 13:05:52
Goods can be used without problems. I think that the price is also cheap enough for those with φ 0.3 or more. I think that φ0.1 should be a little cheaper. The point of discontent is that you want the seal of the display to display the size of the tip and you do not want the seal to straddle the case lid and the main unit side.
This review is about item#10957195.

Related Products