Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Platinum Photo Paper

Caution
Platinum coating is a technical denomination of a coating layer that enhances the solvent absorption characteristic. Actually it doesn't use real platinum.
Catch-Phrase
Super image quality and super high resolution.1 sheet for the best output!
Basis Weight (g/m2)
193
Paper Thickness (mm)
0.202 (thick)
Paper
Photo paper
Whiteness (%)
98.20
Color
White
...see all>
Product Options
ADD TO CART
Paper Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paper Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
210x297(A4) 1Pack(50Sheet) 1 EJK-QHA450 10956181 -
Discontinued
[x]
89x127(L) 1Pack(100Sheet) 1 EJK-QHL100 10956197 -
Discontinued
[x]
89x127(L) 1Pack(300Sheet) 1 EJK-QHL300 10956215 -
Discontinued
[x]
ADD TO CART

Related Products