Buy more than* S$200* and get FREE SHIPPING

Jack Adapter

4.42 (12)
Dimension (phi x mm)
60x54
Flute Width (mm)
13
Weight (g)
465
Height (mm)
(Adapter part) 37
Accessories
Snap pin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1350 10957922 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
Tire change
5
From Japan
On 2018-04-23 22:01:27
At the time of jack up, metal and metal come into contact, so I was worried about peeling off paint, but this item solved it.
This review is about item#10957922.
Maintenance
5
From Japan
On 2017-09-10 17:50:35
I was not able to hang on the back jack point easily, but this got my hands itchy.
This review is about item#10957922.
Jack up
5
From Japan
On 2017-06-09 16:49:06
It is good to be able to jack up without hurting the car body.
This review is about item#10957922.
I attached it to a car jack
5
From Japan
On 2016-03-31 15:25:02
Should be purchased together from the beginning
This review is about item#10957922.
Jack up from the side when changing the tire of a passenger car.
5
From Japan
On 2016-03-21 15:37:42
It was very good. Just think that it is better if you make it easier for you to enter a car with a low light shielding a little thinner next time.
This review is about item#10957922.
Summer - winter tire change (3 vehicles covered)
2
From Japan
On 2015-12-21 21:50:03
I was looking for a hard rubber adapter so as not to attach scratches (rust-proof, sound-proof painted surface turning etc ...) on the jacking part. Although the quality of the item purchased this time was solid, unfortunately it could not be installed on the KTC made Pantagraph Jack purchased earlier. However, it seems that it can be used as an adapter for a garage jack, so I will try using it next spring tire change. I should have checked firmly when ordering.
This review is about item#10957922.
Tire change
5
From Japan
On 2015-11-26 10:00:53
There is a heavy feeling, Nothing to say.
This review is about item#10957922.
Tire exchange
5
From Japan
On 2015-04-16 18:11:49
The size is just right, it is easy to use because it is a fixed type with a pin
This review is about item#10957922.
Tire exchange
5
From Japan
On 2014-04-21 18:53:12
There is a sense of stability and easy to use.
This review is about item#10957922.
Used on the head of the jack
5
From Japan
On 2014-04-02 14:28:31
Heavy, high price.
This review is about item#10957922.

Related Products