Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drill press vise

2.75 (8)
Purpose
For tightening fix
...see all>
Product Options
ADD TO CART
Maximum Openings (mm) Dimensions D (mm) Body Weight (g) Dimensions A (mm) Flute Width (mm) Mouth Depth (mm) Mouth Width (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Openings (mm) Dimensions D (mm) Body Weight (g) Dimensions A (mm) Flute Width (mm) Mouth Depth (mm) Mouth Width (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
52 (Front) 10, (Back) 6 1500 115 (V groove) 6 21 56 40 102 1PC 1 GS106AT-50 10959067 67.99 SGD
Shipped after 2018-06-25
70 (Table) 12, 8 (back) 2910 160 (V groove) 4 28 82 53 142 1PC 1 GS106A-75 10959033 109.99 SGD
Shipped after 2018-06-25
90 (Front) 15, (Back) 11 3940 179 (V groove) 4 30 104 60 167 1PC 1 GS106A-100 10959042 129.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 2
1 star 2
Review Rating: 2.75
8 Customer Reviews
The reviews are automatic translation.
Drilling
3
From Japan
On 2017-05-19 23:37:39
I think that it is solid with respect to the price. I think that it is suitable for detailed work. I think that it would be better not to have an intermediate pillar of a screw stop hole if you want greed!
This review is about item#10959067.
Used in drilling machine
2
From Japan
On 2016-02-04 21:19:40
About 1 year after purchase. Today I used it and tightened it, the fixing part mouthpiece broke with a bottle. Since I was occasionally putting in force and tightening it, it may be ineffective, but I thought it would be less durable than I thought. It seems that the bottom is not flat, there is wobble. I think that it is good to use it as a consumable feeling for work that does not need so much precision because it is inexpensive.
This review is about item#10959067.
Used around half a hole in a metal and a tree
4
From Japan
On 2016-01-30 12:17:43
MADE IN CHINA product number GS 106 A - 75 / Although there is no description, the installation size F (the width from the core of the hole to the core) is 112 mm. Below the description of the drawbacks - The surface polished part is rough, the surface is not flat, both front and back. · Since the back side is not polished flat, it is rattling. , Polished little by little with a hand grinder and flattened. · Handle mounting holes are large and crispy. Fixed with thick rubber bands used. Considering the price, I think that it is a profitable item, but we also need to fix it.
This review is about item#10959033.
As a bench for tabletop drilling machine
5
From Japan
On 2014-12-18 05:28:41
I bought it like a table drill board. I am saved because the round bars can also be fixed when fixing pipes or cutting the male screw using a die. There are voices that the slit for the fixing screw is too narrow to use, but what I bought was fine. I'm curious that product photo is upside down (lol)
This review is about item#10959067.
Used in a drilling machine
4
From Japan
On 2013-01-23 13:15:58
I think that the sense of fixation and operation are good. I have to expand the long hole for fixing. (^ ^;;
This review is about item#10959067.
We purchased it for use to fix the workpiece in various processing with the drill machine.
1
From Japan
On 2011-12-20 20:45:51
Although I bought it by believing the name value of Niigata Seiki, there is no indication of Niigata Seiki anywhere because there is a paoc corporation in the box. The model number and dimensions of each part are certainly as indicated, so I think that there will be no hindrance in use. However, mail order can not confirm the product by hand, and we have to decide to purchase with only information such as photographs.
This review is about item#10959042.
Desktop milling vise
1
From Japan
On 2011-05-12 00:22:06
It is not used. The display size and the size of the actual product are completely different. I am surprised to open it! . Long hole width 15? The table has 15 widths. It is only 11 mm from the back. I could not use the nut I purchased at the same time.
This review is about item#10959042.
Fixed to Bose board, drilling etc.
2
From Japan
On 2011-01-08 22:33:08
Firstly, the burr of the installation part was severely for mounting 10 mm bolts, but the bolt did not pass. It was necessary to clean up the part with the casting or the burr in the file.
This review is about item#10959067.

Related Products