Buy more than* S$200* and get FREE SHIPPING

Two-Dimensional Vice

2.46 (13)
Purpose
For tightening fix
Slide Width (mm)
(Upper part 75-85, (lower part) 95-105
Mouth Depth (mm)
25
Mouth Width (mm)
78
Mounting Dimensions (mm)
115x115
Maximum Openings (mm)
75
Body Weight (g)
5420
Material
(Main unit and moving vehicles) cast iron (Bung) S17C equivalence Non chrome plating processing
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GSS107-75 10959085 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 3
1 star 5
Review Rating: 2.46
13 Customer Reviews
The reviews are automatic translation.
Milling by drilling machine
1
From Japan
On 2015-01-05 21:12:15
Turning the X · Y Feed handle, can not smooth feed or become hard in the middle. We would like to raise the accuracy of the screw.
This review is about item#10959085.
But I was going to use in precision work
1
From Japan
On 2014-07-14 22:43:29
Is this only as have continued selling without any improvement over unpopular evaluation Why? Bought well in Monotarou San does not understand the attitude!
This review is about item#10959085.
Processing of accessories (aluminum case), etc.
2
From Japan
On 2012-08-11 17:49:39
Although it was scattered in the review, I bought this two-dimensional vice (Pao-ku) because it is out of products from other companies. 1. There is much play in the slide part. Especially when turning the handle of the Y axis (lower row), the weight changes and the upper part of the vice swings left and right. When looking carefully, the screw (M6 cheesy 100 yen shop type) to attach the rhomboid plate of the shaft penetrating part of the handle is loose. When tightened, the handle becomes extremely heavy and it is difficult to operate. When turning the rhomboid plate by 180 degrees, the indicator of the huddle graduation comes out. 2. After disassembling, the box (female thread) that receives the drive shaft (external thread) is fitted in the center of the table, but it is not parallel to the slide part. I adjusted the box parallel and adjusted the centering plate of the slide part, it became smooth. However, it is heavy to send the platform all the way. 3. When the Y axis is pulled too far, the drive shaft is disengaged from the box (female thread). It is difficult to reinsert because it is a part that is not directly visible. Reinsert the whole thing upside down. You should avoid getting out. 4. Although it is written as MADE IN CHINA in the box, the foundry is also miscellaneous, processing is also complicated. Screw etc. are cheap. Below price suitable? 5. It is difficult to use unless you adjust by yourself. Satisfaction is impossible to adjust.
This review is about item#10959085.
Milling with drilling machine
4
From Japan
On 2012-05-25 18:55:41
There is a lot of play in the slide part and it is not considered as a Japanese product. Although it is intended to center one by one into the slide part for each lower middle row, it should be molded integrally. Also, even if the screw part that moves in the front, rear, left and right also has play, and trying to put out the core is troublesome. I did not expect Niigata Seiki san to do such manufacturing. As the price is reasonable, it is only convincing, this is the most difficult point of the catalog commercial law, the user has to trust the manufacturer, but this time it is disappointing. Catalog Commercial law is limited to consumables?
This review is about item#10959085.
I intend to install it on a tabletop drilling machine. (I still installed it but I have not used it)
2
From Japan
On 2011-05-08 15:02:49
I wanted a vice of this hand from my heart for a long time, but I thought it was expensive. I purchased it because it is an exceptional value, but the upper slide is heavy and not smooth. Because I do not use it much, I am in a state to close my eyes with price. The really good one is a sample that there is a reasonable price.
This review is about item#10959085.
Positioning of the drilling machine
4
From Japan
On 2011-02-04 21:47:54
The movement is not smooth. It can not be said that there is no backlash at all. However, if it is used at the level of hobbies, there are no fatal defects. Even if it says anything, this price. If you are going to use it for professional work, you should buy something of reasonable price.
This review is about item#10959085.
It was planned to be used in a drill machine.
1
From Japan
On 2011-01-25 13:17:26
Although review of other people was severe, there was no similar thing, so the price was affordable so I bought it. I arrived the other day and confirmed the operation immediately, but it was terrible making as per the review. I turned the slide part which is the liver of this product with a handle, but there was unevenness in movement. Just like turning a bent screw. While I was doing that, the sliding part stopped moving at all. After casting a little force, the foundry part broke down. When I saw a broken section, oil was soaked in half of the cross section. It seems that there was a crack at that stage at the stage of assemble at the assembly stage to guess. I have used a variety of made in China so far, but I have never seen anything terrible. I think that the level of goods is the lower level of Chinese products. I did not notice the bowl containing a crack, but embraced the feeling like broken when I tried to use it.
This review is about item#10959085.
Currently drilling mainly
2
From Japan
On 2011-01-08 22:23:58
First of all, bolts used are bad. The female screw was not cut well. Parts of memory were severely inaccurate, memory was misaligned and the parts of the parts were also distorted, so the part with poor movement was moving when moving the vise board. I could improve it if I created my own part above. I can not recommend it if you want to use it without stress.
This review is about item#10959085.
I want to use it for drilling work. I bought it.
3
From Japan
On 2010-07-26 23:23:26
I was watching this real thing at the home center. I made about 7000 yen. Certainly, we recommend other products for precision work, but enough to adjust by yourself is enough. I thought that it was a material cost and bought it.
This review is about item#10959085.
Drilling
5
From Japan
On 2010-06-11 13:47:36
Although it was not decently assembled, such as screw tightening and adjustment, you can use it if you adjust it yourself.
This review is about item#10959085.

Related Products