Buy more than* S$200* and get FREE SHIPPING

Ceramic Grinding Stick

Height (mm)
6
Overall Length (mm)
170
Dimension (mm)
(Including the part of the pattern) 50 length 6x height (block part) width 12x total length About 170
Grain Size
#46/80/120/220/320, #46 80 120 220 320
Width (mm)
12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PCSet) 1 ZAL-12S 10981451 65.99 SGD
In stock
ADD TO CART

Related Products