Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Racing Composite R40, Wheel Nut

3.67 (3)
Overall Length (mm)
44
Set Contents
20 nuts, special adapter (external diameter 24mm) 1 piece
...see all>
Product Options
ADD TO CART
Width Across Flat (mm) Screw Diameter (mm) Taper Pitch Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width Across Flat (mm) Screw Diameter (mm) Taper Pitch Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 12 60 degree 1.5 M12xP1.5 Classical plating 1Set 1 RC-01K 10959277 179.99 SGD
Shipped after 2018-06-25
- - 60 ° 1.25 M12xP1.25 Classical plating 1Set 1 RC-03K 10959286 189.99 SGD
Shipped after 2018-07-02
- - 60 ° 1.5 M12xP1.5 Neokuro 1Set 1 RC-01N 10959252 219.99 SGD
Shipped after 2018-07-03
- - 60 ° 1.25 M12xP1.25 Neokuro 1Set 1 RC-03N 10959261 219.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Dress up / Function up
1
From Japan
On 2017-08-29 20:14:28
Since the adapter (spline) at the left end of the photo was displayed, I was thinking it was a set of lock nuts clearly, but I was disappointed with things that did not contain lock nuts ... There is also a lack of confirmation here, but please do not post pictures of parts not included.
This review is about item#10959286.
Car dress up
5
From Japan
On 2014-07-30 18:56:33
I think that both painting and making are good.
This review is about item#10959261.
Used for mounting wheels
5
From Japan
On 2014-06-12 19:26:57
I am very satisfied with the design that is perfect for my work's workmanship.
This review is about item#10959277.

Related Products