Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Blue Lock Nut

4.40 (5)
Outside Diameter (phi)
24
Taper
60 °
Screw Diameter (mm)
12
Color
IP Blue
Overall Length (mm)
40
Set Contents
20 nuts, special adapter (19/21 combination, outer diameter 24mm) 1 piece
...see all>
Product Options
ADD TO CART
Pitch Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.25 M12xP1.25 1Set 1 HPC-03 10959304 -
Discontinued
[x]
1.5 M12xP1.5 1Set 1 HPC-01 10959295 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Change from aluminum nut
4
From Japan
On 2017-04-29 16:03:35
Compared with alumite, the color is thin and it is not good, but since reliability is important, I made it here.
This review is about item#10959295.
Replacement
4
From Japan
On 2017-01-18 16:52:39
The accuracy is very good. Unlike other nuts, the feeling transmitted to a cross wrench can be temporarily stopped by a single turn. It will be the best if there is no color flaking, backing afterwards.
This review is about item#10959304.
Subaru Les Vaughs wheel nut
4
From Japan
On 2016-02-29 20:11:11
It is somewhat heavier than the normal nut but the strength seems to be pretty. The color is blue and it is very beautiful Aluminum nut has chosen this because it is full of anxiety elements
This review is about item#10959304.
To replace the outside aluminum wheels
5
From Japan
On 2011-09-07 19:59:28
I bought a used wheel, but because the diameter of the nut hole is 24.5 mm, if I use the 19 mm M12X 1.5 nut, I can not insert the socket and look for it with 17 mm nut where socket can be inserted I bought it because the socket outer circumference is 24 mm. (Vehicle is LUMION) In addition, the price of the nut selling from the wheel maker is 3 times (regular price) also the reason of purchase.
This review is about item#10959295.
Tire exchange
5
From Japan
On 2011-05-19 23:05:45
The color was good and it became dress up. I like the hue that changes with the light hit condition.
This review is about item#10959295.

Related Products