Buy more than* S$200* and get FREE SHIPPING

Heptagon Lock Nut

4.50 (2)
Outside Diameter (phi)
20
Screw Diameter (mm)
12
Overall Length (mm)
25
Set Contents
Nut 20, a dedicated adapter (19/21 combined use) one
...see all
Product Options
ADD TO CART
Taper Pitch Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Taper Pitch Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 degree 1.25 M12 x P1.25 Pearl Silver 1Set 1 HP013P 10959356 79.48 SGD
Shipped after 2017-03-07
60 degree 1.25 M12 x P1.25 Black Metallic 1Set 1 HP013B 10959365 79.48 SGD
Shipped after 2017-03-07
60 degree 1.5 M12 x P1.5 Pearl Silver 1Set 1 HP011P 10959322 79.48 SGD
Shipped after 2017-03-07
60 degree 1.25 M12 x P1.25 Plating 1Set 1 HP013C 10959347 67.48 SGD
Shipped after 2017-03-07
60 ° 1.5 M12 x P1.5 Black Metallic 1Set 1 HP011B 10959331 79.48 SGD
Shipped after 2017-03-07
60 degree 1.5 M12 x P1.5 Plating 1Set 1 HP011C 10959313 67.48 SGD
Shipped after 2017-03-07
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Tightening of the goods outside of the wheel
4
From Japan
On 2015-01-25 09:51:09
You can use without any problems, but it is a little doubt in the sense of honest theft measures.
This review is about item#10959331.
Wheel mounting
5
From Japan
On 2014-06-30 14:43:01
In particular, you can use without any problems.
This review is about item#10959347.

Related Products