Buy more than* S$200* and get FREE SHIPPING

Magnet Drain Bolt

4.26 (34)
Width Across Flat (mm)
17
...see all>
Product Options
ADD TO CART
Under Head Length (mm) Screw Diameter (mm) Manufacturer compatible models Pitch Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Under Head Length (mm) Screw Diameter (mm) Manufacturer compatible models Pitch Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 16 Subaru Toyota 1.5 M16xP1.5 Purple 1PC 1 MAG-4 87066831 18.99 SGD
In stock
20 12 Toyota, daihatsu, Nissan 1.25 M12xP1.25 Red 1PC 1 MAG-1 10959435 18.99 SGD
In stock
20 14 Honda Suzuki Mazda Mitsubishi 1.5 M14xP1.5 Blue 1PC 1 MAG-2 10959444 18.99 SGD
In stock
14 20 Subaru 1.5 M20xP1.5 Yellow 1PC 1 MAG-3 10959453 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 10
3 star 4
2 star 1
1 star 1
Review Rating: 4.26
34 Customer Reviews
The reviews are automatic translation.
Replace the drain bolt when replacing the oil
4
From Japan
On 2017-12-13 23:40:30
The installation does not know the effect until the next oil change just replacing.
This review is about item#10959444.
Lapin's oil change parts
5
From Japan
On 2017-12-10 10:21:57
The color is clean and the pitch is precision work, it rotates smoothly.
This review is about item#10959444.
Change oil
5
From Japan
On 2017-10-19 18:24:47
The color is good, the magnet seems to be strong! But I do not know yet because I have not attached it yet.
This review is about item#10959444.
It was replaced when changing the oil of the car
5
From Japan
On 2017-09-27 18:44:54
Because it enters magnets, iron powder etc mixed with oil can be removed, so the life of the engine will grow?
This review is about item#10959444.
To the oil drain of my car
5
From Japan
On 2017-05-24 18:52:10
It is a mini car that runs a fairly short distance so I tried to attach it for security but I think that it is better than not having iron powder attached as it is.
This review is about item#10959435.
Used for LA 600 S
4
From Japan
On 2017-04-27 00:07:53
It is used for drain to the LA 600 S, it seems to take the debris of the engine each time OIL exchange, it feels good. It is inconvenient that the color of the product is only red.
This review is about item#10959435.
I could not use it because it is longer than genuine · · ·
3
From Japan
On 2016-10-16 10:49:32
Because it was longer than the genuine bolt, it caught on the opposite side of the oil pan and could not be tightened to the end. Of course, it will leak, so it can not be used. It seems that it is not a matter of diameter only. It's useless because it's spec, but ...,,
This review is about item#10959435.
For Subaru engine oil change
5
From Japan
On 2016-10-06 17:29:47
It was a product with high texture. I do not know until the next replacement the effect of the magnet.
This review is about item#87066831.
Car maintenance.
4
From Japan
On 2016-07-24 12:21:19
Purchased with other shopping. Effect check is not yet done.
This review is about item#10959435.
Oil change
3
From Japan
On 2016-06-25 15:42:51
Carbon does not arrive at the magnet, but liner rubbing reduces, it arrives. It does not use bad oil like liner rubbing, but it is excellent in fashionability.
This review is about item#10959444.

Related Products