Buy more than* S$200* and get FREE SHIPPING

Bull Lock Bolt, Lag Bolt

5.00 (2)
...see all>
Product Options
ADD TO CART
Width Across Flat (mm) Taper Surface Processing Screw Diameter (mm) Pitch Size Material Type Color Application Overall Length (mm) Under Head Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width Across Flat (mm) Taper Surface Processing Screw Diameter (mm) Pitch Size Material Type Color Application Overall Length (mm) Under Head Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 60 ° - - - M14xP1.5 - For imported vehicles Black - 60 35 1Set 1 630B-35 87069114 -
Discontinued
[x]
- 60 ° - - - M12xP1.5 - For imported vehicles Black - 60 35 1Set 1 631B-35 87069087 64.99 SGD
Shipped after 2018-01-25
Key / 17 60 ° Chrome plating 14 1.5 M14xP1.5 Steel - - For imported vehicles - 28 1Set 1 630-28 10959697 -
Discontinued
[x]
Key / 19 60 ° Chrome plating 12 1.25 M12xP1.25 Steel - - For imported vehicles - 30 1Set 1 633-30 10959733 -
Discontinued
[x]
Key / 17 60 degree Chrome plating 12 1.5 M12xP1.5 Steel - - For imported vehicles - 28 1Set 1 631-28 10959663 -
Discontinued
[x]
- 60 ° - - - M12xP1.5 - For imported vehicles Black - 53 28 1Set 1 631B-28 87069071 64.99 SGD
Shipped after 2018-01-25
- 60 ° - - - M14xP1.5 - For imported vehicles ChromePlated - 60 35 1Set 1 630-35 87069105 -
Discontinued
[x]
- 60 ° - - - M14xP1.5 - For imported vehicles Black - 53 28 1Set 1 630B-28 87069096 -
Discontinued
[x]
Key / 19 60 ° Chrome-plated - 1.25 M12xP1.25 Steel - - For imported vehicles - 35 1Set 1 633-35 10959742 -
Discontinued
[x]
Key / 17 60 ° Chrome-plated - 1.25 M14xP1.25 Steel - - For imported vehicles - 28 1Set 1 635-28 10959751 -
Discontinued
[x]
Key / 17 12R Chrome-plated - 1.5 M12xP1.5 Steel - - For imported vehicles - 35 1Set 1 631-12R35 10959724 -
Discontinued
[x]
Key / 17 60 ° Chrome-plated - 1.5 M12xP1.5 Steel - - For imported vehicles - 35 1Set 1 631-35 10959672 -
Discontinued
[x]
Key / 19 60 ° Chrome-plated - 1.75 M12xP1.75 Steel - - For imported vehicles - 31 1Set 1 634-31 10959681 -
Discontinued
[x]
Key / 17 12R Chrome-plated - 1.5 M12xP1.5 Steel - - For imported vehicles - 28 1Set 1 631-12R28 10959715 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Anti-theft of aluminum wheels
5
From Japan
On 2015-04-17 17:38:29
It is easy to handle, but it may be better to suppress prices a little more.
This review is about item#10959724.
As a wheel bolt of a car (measures against theft)
5
From Japan
On 2013-04-10 13:26:21
It is the cheapest that I studied. Shipment can also be purchased quickly and with confidence. Thank you again.
This review is about item#10959697.

Related Products