Buy more than* S$200* and get FREE SHIPPING

Lag Nut Super Compact 21 Hex, Wheel Nut

3.50 (6)
Surface Processing
Chrome-plated
Subtense(mm)
21
Overall Length (mm)
22
Material
Steel
...see all>
Product Options
ADD TO CART
Taper Screw Diameter (mm) Manufacturer compatible models Pitch Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Taper Screw Diameter (mm) Manufacturer compatible models Pitch Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 ° - Nissan Subaru Suzuki 1.25 M12xP1.25 Silver 1Set(16PC) 1 P103-16P 10959785 31.99 SGD
Shipped after 2018-04-27
60 ° - Nissan Subaru Suzuki 1.25 M12xP1.25 Black 1Set(16PC) 1 P103B-16P 10959794 42.99 SGD
Shipped after 2018-04-27
60degree 12 Toyota Mitsubishi Honda Mazda Daihatsu 1.5 M12xP1.5 Silver 1Set(16PC) 1 P101-16P 10959767 31.99 SGD
In stock
60degree 12 Toyota Mitsubishi Honda Mazda Daihatsu 1.5 M12xP1.5 Black 1Set(16PC) 1 P101B-16P 10959776 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Nut exchange
1
From Japan
On 2017-06-15 19:22:43
This is useless! It will rust soon. I am sorry to give you a reasonable price.
This review is about item#10959767.
I use it as a tightening nut of an aluminum wheel of a mini car.
5
From Japan
On 2017-03-20 22:28:37
Because the total length is short, it is no longer going outside the aluminum. Since the outline is also 21 HEX, it firmly fits into the taper part of aluminum, and it is easy to detach.
This review is about item#10959776.
Replacement
5
From Japan
On 2016-12-09 14:01:02
Because it protrudes to the aluminum of a mini car if it is an ordinary size, I replaced it. It is safe because it is a manufacturer of trust.
This review is about item#10959767.
Electric wiring
4
From Japan
On 2016-07-29 18:08:59
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#10959776.
From a statless tire
5
From Japan
On 2015-02-19 18:56:04
It is easier and fashionable than genuine parts
This review is about item#10959776.
When the thread length is short
1
From Japan
On 2013-04-22 15:39:51
It seems that only plated cap is attached to the plating penetration nut of our company. Rust develops early from the gap between the cap and the nut. It is expensive, but I think that it is better to buy genuine similar products.
This review is about item#10959767.

Related Products