Buy more than* S$200* and get FREE SHIPPING

Super Compact 19HEX Wheel Nut, "Lug Nuts"

4.20 (5)
Taper
60degree
Surface Processing
Chrome-plated
Screw Diameter (mm)
12
Subtense(mm)
19
Overall Length (mm)
22
Material
Steel
Caution
Do not install the wheels if you cannot tighten the screw nut more than 10mm while attaching it. Depending on the length of the hub bolt of the vehicle , chances of interfering , tightening and penetrating of the hub bolt at the inner side of the cap a
...see all>
Product Options
ADD TO CART
Size Color Manufacturer compatible models Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Manufacturer compatible models Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12xP1.5 Silver Honda 1.5 1Set(16PC) 1 P101-19-16P 10959803 36.99 SGD
In stock
M12xP1.5 Black Honda 1.5 1Set(16PC) 1 P101B-19-16P 10959812 43.99 SGD
In stock
M12xP1.25 Silver Subaru, Suzuki 1.25 1Set(16PC) 1 P103-19-16P 10959821 36.99 SGD
In stock
M12xP1.25 Black Subaru, Suzuki 1.25 1Set(16PC) 1 P103B-19-16P 10959837 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Replacing nuts when changing to summer tires
5
From Japan
On 2018-02-11 17:19:34
Although I used it for about 4 years, the plating peeled off, so rust became conspicuous and replaced. It is compact and the head of the nut does not come out of the wheel.
This review is about item#10959821.
For aluminum replacement
4
From Japan
On 2015-04-09 18:42:06
I think that it will rust soon, but it is enough for cheap tires & aluminum set.
This review is about item#10959803.
Vehicle wheel fixing
2
From Japan
On 2014-10-22 18:17:06
I bought it because it was a famous brand made in Japan, but it is regrettable that red brown rust occurred about 2 months after use started. Not only at the corners of nuts that are prone to scratches, it is also occurring in indentations where moisture tends to remain. Quality of plating and undertreatment are important because it is chrome plating where decorativeness is required. I was doubting although it was printed in box with made in Japan.
This review is about item#10959821.
Tire exchange
5
From Japan
On 2013-12-06 22:35:20
Because genuine steel wheel nut is a penetrating type, I bought this product. It is batch gou. Thank you for purchasing cheaply from auto parts dealers.
This review is about item#10959821.
Installation of mini car aluminum wheels
5
From Japan
On 2013-03-26 17:18:40
It is reliable because it is a famous manufacturer
This review is about item#10959837.

Related Products