Buy more than* S$200* and get FREE SHIPPING

Lock Nut

Width Across Flat (mm)
19/21 (key)
Taper
60 °
Overall Length (mm)
22
Material
Steel
Set Contents
Four bag lock, key adapter (outer diameter: 26mm) 1 piece
...see all>
Product Options
ADD TO CART
Size Color Surface Processing Screw Diameter (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Surface Processing Screw Diameter (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12xP1.5 Plating Chrome plating 12 1.5 1Set 1 P601 10959846 36.99 SGD
Shipped after 2018-05-07
M12xP1.25 Plated Chrome-plated - 1.25 1Set 1 P603 10959864 45.99 SGD
Shipped after 2018-05-07
M12xP1.5 Black Chrome-plated - 1.5 1Set 1 P601B 10959855 42.99 SGD
Shipped after 2018-05-07
M12xP1.25 Black Chrome-plated - 1.25 1Set 1 P603B 10959873 40.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products