Buy more than* S$200* and get FREE SHIPPING

Bullock & Nut Super Compact 21Hex, Lock Nut

Subtense(mm)
21
Overall Length (mm)
22
Material
Steel
...see all>
Product Options
ADD TO CART
Taper Surface Processing Screw Diameter (mm) Manufacturer compatible models Pitch Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Taper Surface Processing Screw Diameter (mm) Manufacturer compatible models Pitch Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 ° Chrome-plated - Nissan Subaru Suzuki 1.25 M12xP1.25 Plated 1Set 1 P0603 10959907 55.99 SGD
Shipped after 2018-03-05
60 ° Chrome-plated - Nissan Subaru Suzuki 1.25 M12xP1.25 Black 1Set 1 P0603B 10959916 63.99 SGD
Shipped after 2018-03-05
60 ° Chrome plating 12 Honda Toyota Mitsubishi Daihatsu Mazda 1.5 M12xP1.5 Black 1Set 1 P0601B 10959891 63.99 SGD
Shipped after 2018-03-05
60degree Chrome-plated 12 Toyota Mitsubishi Honda Mazda Daihatsu 1.5 M12xP1.5 Plating 1Set 1 P0601 10959882 55.99 SGD
Shipped after 2018-03-05
ADD TO CART

Related Products