Buy more than* S$200* and get FREE SHIPPING

Bullock & Nut Super Compact 19Hex, Lock Nut

4.82 (11)
Screw Diameter (mm)
12
Subtense(mm)
19
Overall Length (mm)
22
Material
Steel
...see all>
Product Options
ADD TO CART
Size Color Taper Surface Processing Manufacturer compatible models Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Taper Surface Processing Manufacturer compatible models Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12xP1.5 Plating 60 degree Chrome plating Honda 1.5 1Set 1 P0601-19 10959925 51.99 SGD
In stock
M12xP1.5 Black 60 ° Chrome plating Honda 1.5 1Set 1 P0601B-19 10959934 58.99 SGD
In stock
M12xP1.25 Plating 60degree Chrome-plated Subaru Suzuki 1.25 1Set 1 P0603-19 10959943 50.99 SGD
In stock
M12xP1.25 Black 60degree Chrome-plated Subaru Suzuki 1.25 1Set 1 P0603B-19 10959952 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
For fixing the wheel
3
From Japan
On 2018-05-21 20:11:51
There is no improvement point of the product. It was the item as stated. It was installed without trouble.
This review is about item#10959943.
Exchange with Nissan clipper's genuine nut
5
From Japan
On 2018-05-06 14:35:19
I bought it because the tire and the wheel are almost Tsurarechi in the fender. I was able to install without protruding from the foil!
This review is about item#10959943.
Dress up when replacing the tire wheel
5
From Japan
On 2018-03-25 19:24:37
It is safe to use because it is a domestic manufacturer item that you are always using.
This review is about item#10959943.
To prevent theft of expensive wheels!
5
From Japan
On 2017-04-02 17:32:28
The finish of the nut is beautiful, but when tightening the lock nut, the handle of the dedicated socket can not be properly tightened well.
This review is about item#10959943.
From normal wheels to external aluminum wheels
5
From Japan
On 2015-12-03 18:00:35
It is good not to protrude from the fender because its overall length is short.
This review is about item#10959943.
anti-theft
5
From Japan
On 2015-07-07 10:29:52
I added a black aluminum wheel to the samba - truck so I selected the recommended KYO - EI products from a tire specialty shop. I did not protrude from the wheel surface and felt with a good feeling. Samba - trucks have a lot of powder on the front brake, so black wheels are better noticeable in dirt.
This review is about item#10959952.
Stop the wheel of the car
5
From Japan
On 2015-02-23 00:13:15
Until now I was using a short nut, but after making this nut it is a good feeling that nuts do not jump out from wheelca
This review is about item#10959943.
Wheel exchange
5
From Japan
On 2014-03-25 13:12:26
I changed the snow tire to normal tire in spring, I made the aluminum wheel black, so I bought a black nut this time. As expected, because it is black, it fits beautifully and is very satisfied. Also, because this set includes four anti-theft nuts, it is also very secure in terms of security.
This review is about item#10959934.
Mounting the wheel
5
From Japan
On 2014-02-05 19:28:19
I am satisfied with the finished ideal. I think that the price is inexpensive and cost performance is also good.
This review is about item#10959925.
When mounting the aluminum wheel!
5
From Japan
On 2014-02-02 12:06:52
Because the color is black, it is very good with a feeling of calm.
This review is about item#10959952.

Related Products