Buy more than* S$200* and get FREE SHIPPING

Super Cushion Driver, Stubby Type

4.25 (8)
Grip Diameter (phi mm)
35
Blade Shape
+
Shaft Length (mm)
15
Overall Length (mm)
68
Shaft Diameter (phi mm)
6.0
...see all>
Product Options
ADD TO CART
Tip Size (#) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Size (#) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 351-3653 1PC 1 720-1-15 10963811 5.99 SGD
In stock
2 351-3661 1PC 1 720-2-15 10963827 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Machine installation etc.
4
From Japan
On 2018-02-15 11:33:47
It is easy to grasp and is easy to use. Just a little thicker grip familiar with the palm, I think it will be easier to grasp.
This review is about item#10963827.
Equipment repair · Maintenance · Facility construction Maintenance
5
From Japan
On 2018-02-10 13:53:48
It can be used with confidence in manufacturer products with a reputation. The feeling of use is also satisfied.
This review is about item#10963827.
A stove
5
From Japan
On 2017-11-19 15:41:28
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#10963827.
Working in a narrow place
4
From Japan
On 2016-05-16 20:36:01
Convenient for removing the battery under the saddle seat where the work space is extremely limited. I think that it is more convenient if there are things whose tip size is one more size.
This review is about item#10963827.
Electrical construction mainly
5
From Japan
On 2014-06-02 14:23:37
I purchased it because it seems convenient for screw tightening in a small box, but so far there is no turn in that case. It is easy to put power and convenient for ordinary screw tightening.
This review is about item#10963811.
Disassembly and assembly of machine
5
From Japan
On 2014-05-27 17:24:19
There is no particular problem.
This review is about item#10963811.
Car mudguard cover change
3
From Japan
On 2014-05-22 16:46:53
Grips are so good, because they are small for screws, so they do not slip especially.
This review is about item#10963827.
Machine repair etc.
3
From Japan
On 2014-05-17 13:24:12
Grip is easy to grip
This review is about item#10963827.

Related Products