Buy more than* S$200* and get FREE SHIPPING

Super Cushion Grip Driver, Stubby Type

5.00 (1)
Tip Size (mm)
6
Point Thickness (mm)
0.9
Grip Diameter (phi mm)
35
Blade Shape
-
Shaft Length (mm)
15
Overall Length (mm)
68
Shaft Diameter (phi mm)
6.0
TRUSCO Part Number
351-3696
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 720-6-15 10963802 5.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
DIY, etc.
5
From Japan
On 2013-06-10 22:45:40
Price, the winning use with a reasonable pricing and from the quality surface, is a product of the expected.
This review is about item#10963802.

Related Products