Buy more than* S$200* and get FREE SHIPPING

Anti Rust Paint 300, Metallic, Pearl

4.29 (17)
The nature of the hazardous materials
Non-water-soluble
Representative Car Models
Corolla / Mark II
Compatible Color No.
1C0
Content of Hazardous Material
120mL
Product Name of Hazardous Material
Second petroleum
Types of Hozardous Materials
Fourth class
Danger Level
III
Compatible Paint
MH11604
Compatible Model
Altezza / Carina / Corolla / Spacio / Crown / Aristo / Mark II / Chaser / prog / Estima / Nadia / Harrier / Raum / RAV - 4 / Hiace / Regius / Grand Hiace / Gran Via / Land Cruiser / Prado / Town Ace / Verossa / Prius
Manufactutrer
Toyota
Color
Silver metallic
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(300mL) 1 MH12045 10962533 18.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 7
3 star 1
2 star 1
1 star 0
Review Rating: 4.29
17 Customer Reviews
The reviews are automatic translation.
When the paint job
4
From Japan
On 2017-01-08 11:44:48
Capacity is small, king-size you want because the cans garbage increases.
This review is about item#10962621.
Repair scratches
2
From Japan
On 2016-07-15 21:04:31
Do not look for shade in spray cans, but I think that if fast is a little more time for delivery.
This review is about item#10963276.
Auto painting
5
From Japan
On 2016-03-14 14:48:10
Recent spray cans are good can be, it is easy to paint.
This review is about item#10962691.
Painting of car
4
From Japan
On 2016-01-08 10:08:14
Enough performance. It survives and cheaper.
This review is about item#10962691.
Repair of the car
3
From Japan
On 2015-10-29 22:32:57
It does not fit the color absolutely that it is only the car number of years. Since it is not the way we deception extensively to paint after all, but would you know the color unevenness and seen by the viewer. Clear of the finish is finish by spraying urethane, but other than the color is no problem. It is handy spray.
This review is about item#10963495.
Painting
4
From Japan
On 2015-10-20 18:48:48
I felt pretty close to the original color.
This review is about item#10963084.
Car paint
4
From Japan
On 2015-08-10 11:29:29
It is welcome and convenient. If a little more cheaper It should be noted that good.
This review is about item#10963522.
work
5
From Japan
On 2015-04-21 13:06:36
Receive goods immediately, was saved. Thank you very much.
This review is about item#10962935.
Repair paint and aluminum awning pipe repair painting of car
5
From Japan
On 2015-03-04 15:04:20
Metallic silver and love as refinish paint, but further down the price is very happy. Both the color of the aluminum pipe are well fit like it.
This review is about item#10962533.
Painted Honda Fit
5
From Japan
On 2014-11-24 19:25:01
Fit (GD2) is there is a defect that paint of the door mirror bottom peels off, but was purchased in order to make the repair on their own because too late do not want to pay a large amount of the repair costs. I painted and I was after about two weeks but not yet peeling. Color is I think a good thing is as similar finish color of paint because the vehicle body painting.
This review is about item#10963127.

Related Products