Buy more than* S$200* and get FREE SHIPPING

Soldering Iron, Kotelyser Handy Pro

3.70 (10)
Heat Output
Soldering iron / about 500deg C, hot blow / about 650deg C, torch / about 1300deg C
Gas Filling Amount (mL)
About 12
Amount of Use
About 1 hour at filling a single
Soldering Iron (suitable to W)
About 60
System
Gas catalytic combustion system
Type
Manual ignition
Weight (g)
About 74
Overall Length (mm)
About 186
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 60A 10963836 54.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 1
1 star 2
Review Rating: 3.70
10 Customer Reviews
The reviews are automatic translation.
Used as a torch
2
From Japan
On 2017-02-15 11:50:14
To put stainless steel of the row is a little firepower is weak (temperature is low), it is easy to work with it a little more powerful. Perhaps unless no problem a stain, but ....
This review is about item#10963836.
AUDIO maintenance of
5
From Japan
On 2016-05-23 18:08:27
It was released from the bondage of the electrical cord. Soldering work is now really fun.
This review is about item#10963836.
Various soldering work, hot blowing work.
5
From Japan
On 2015-06-19 19:36:40
I have been using it for about 8 years, but I got tired of it so I bought the same one. It is easy to use.
This review is about item#10963836.
Electronic board soldering
1
From Japan
On 2015-06-03 09:51:21
There is goodness of gas that can be used immediately even in places without electricity. However, it is the second year since I bought it, but gas does not come out when I try to use it for a while. It is not out of gas, it seems the path of the gas is packed. When igniting with a torch nozzle, there is a slight flame but it is not a level that can be used at all. It is unknown whether I was incorrect in how to use, how to store it wrongly, or the product was defective. There may be weak points unique to gas appliances.
This review is about item#10963836.
wiring
4
From Japan
On 2015-02-19 14:05:23
good
This review is about item#10963836.
When shrinking the heat shrinkable tube
5
From Japan
On 2014-06-05 15:38:20
I bought many kinds of gas soldering irons up to now, but this is the easiest to have the smallest style and the style is good. There is no ignition device, but it will be cleaner design.
This review is about item#10963836.
Vehicle operation
5
From Japan
On 2014-05-26 18:14:06
Solder lifting work is possible even in the absence of 100 V. It is comfortable to use.
This review is about item#10963836.
Hobby
4
From Japan
On 2013-10-16 22:36:44
The body size is compact and operability is excellent. The iron tip was also just right size for the application. Since the one used before was automatic ignition, it was misunderstood as this item from the assumption as well. Manual ignition is not a problem when using. I like the simple torch and hot blowing conveniently.
This review is about item#10963836.
Hot blow outdoors
1
From Japan
On 2013-01-18 14:24:17
As it is sold as of 2013, it is a product with the name of "pro", so I did not think that the ignition element was not built in. Because there are only staff who do not smoke, such as cigarettes, nobody is always keeping writers and they will be confused whenever they are used. I would like to purchase this product and return it to the built-in "Auto" ignition element.
This review is about item#10963836.
Used for repair of housing tree (floor, door ...)
5
From Japan
On 2012-06-08 13:22:21
I have purchased it at the local home center until now. Search on the Internet, I found MonotaR. Although I was anxious at the net shop at first, I received the goods on the 7 th (Thur) PM 2: 00 order, the immediate confirmation mail arrives, PM 8:00 shipping end mail, 8 (Fri) AM 11: 00. It arrived in about one day from receipt of order to receipt. I found a net shop that I would like to use in the future.
This review is about item#10963836.