Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wedge Base Bulb 12V Double

4.85 (27)
Glass Bulb Type
T20
Connector
W3x16q
Rated Voltage (V)
12
Application
Cornering, stop/tail, meter, blinking licence lamp
...see all>
Product Options
ADD TO CART
Rated Power (W) Type Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power (W) Type Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41780 Double ball Red General 1Box(10PC) 1 W7875R 05840125 -
Discontinued
[x]
2013/05/21 Double bulb Clear Stop / tail cornering lamps 1Box(10PC) 1 W7875 05840116 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.85
27 Customer Reviews
The reviews are automatic translation.
For reserve
5
From Japan
On 2018-04-03 15:54:57
I bought it for spare. This price is attractive as it is a maker item.
This review is about item#5840116.
For maintenance
5
From Japan
On 2018-02-17 17:33:48
Satisfied with quick delivery. Regarding the product itself, there is no particular dissatisfaction.
This review is about item#5840116.
As a car stop lamp tail light
4
From Japan
On 2017-02-24 21:39:06
Because it is a trusted manufacturer, it is not particularly said. I just do not see this type of bulb. I am going to not lose things
This review is about item#5840116.
It is used at the time of vehicle inspection and maintenance
5
From Japan
On 2016-10-14 16:08:20
It can be used with confidence as it is a valve manufacturer's product.
This review is about item#5840116.
When car inspection and maintenance
5
From Japan
On 2016-05-30 16:50:40
It is reasonably priced goods. Heavy user.
This review is about item#05840116.
for work
5
From Japan
On 2016-03-14 17:42:01
I think the price is enough.
This review is about item#05840116.
Replace the brake lamp
5
From Japan
On 2016-03-04 15:14:12
STANLEY (Stanley Electric) product is cheap, so it will be saved.
This review is about item#05840116.
Light bulb exchange
5
From Japan
On 2016-02-26 14:51:58
In the past, I used the brake ball of a monotary product in your car, but since it took off the ball quickly, I returned it to a Stanley electric light bulb. Stone is a well-established Stanley electric bulb ☆
This review is about item#05840116.
Exchange
5
From Japan
On 2016-02-25 15:54:18
good
This review is about item#05840116.
I am using it for car maintenance
5
From Japan
On 2015-12-29 16:33:43
Since I have been using the same thing before, I trust quality. I am satisfied because I purchased it cheaper here. I'd like to use it from now on.
This review is about item#05840116.

Related Products