Buy more than* S$200* and get FREE SHIPPING

Single Ball G18/BA15d 24V

5.00 (1)
Glass Bulb Type
G18
Connector
BA15d
Rated Voltage (V)
24
Rated Power (W)
10
Type
Single sphere
Color
Clear
Compatible
General (marine)
Application
License lamp, parking, stop lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 A4136 05840073 19.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of bulbs etc.
5
From Japan
On 2016-12-27 07:54:21
Compared to other companies' products, it can be used as well as price.
This review is about item#05840073.

Related Products