Buy more than* S$200* and get FREE SHIPPING

Valve Cores, 4 Pieces

4.72 (36)
Hue
Red (body packing)
Material (packing)
Trunk/Teflon, valve / silicone rubber
Maximum Working Pressure (MPa)
1.5
Clamping Torque
Proper 29 (N ? cm)
Screw
5V1
Specification
TR No.(JIS No.)/C-1 (Bh form)
...see all
Product Options
ADD TO CART
Operating Temperature Range (deg C) Type Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Type Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-20 - +100 General 20.5 Stainless steel 1Bag(4PC) 1 9100-4 10923561 2.08 SGD
Shipped after 2017-07-24
-54 - +140 Heat resistance 20 Stainless 1Bag(4PC) 1 9200-4 10923577 2.53 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 32
4 star 0
3 star 3
2 star 0
1 star 1
Review Rating: 4.72
36 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2017-06-17 14:20:50
It is used for the maintenance of a motorcycle that had to be supplemented with air in a short period of time even though it was not punctured. There is no air leak after replacement and it is smooth.
This review is about item#10923577.
Issu 4t · Valve core for exchange
5
From Japan
On 2017-05-05 23:05:48
It was a famous PACIFIC product so I could exchange it with confidence.
This review is about item#10923577.
Replace valve core such as tube tire
5
From Japan
On 2017-04-27 21:42:39
Heat resistant type is used for replacement. Since the packing is a red color, it is helpful to understand at a glance that it has been exchanged in the past.
This review is about item#10923577.
Exchange as a consumable item when tire is recombined
5
From Japan
On 2017-04-05 20:37:38
It is cheap but can be used without anxiety. When exchanging tires we recommend replacing.
This review is about item#10923577.
Exchange in the bar
5
From Japan
On 2017-04-02 15:28:14
Although it is an external product, making is done firmly so it was easy to install.
This review is about item#10923577.
Exchanging bike insects
5
From Japan
On 2017-03-10 09:11:19
I liked bugs because the air of the tires of the motorcycle leaked periodically. The result did not change very much (lol) I have no idea why the tire change is not done as expected. I recommend it because the product is solid.
This review is about item#10923577.
Tire air leak repair
5
From Japan
On 2017-02-15 11:28:11
Since the air of the studless tire gradually comes out, it was improved by replacing it with this core. I think that it is best for the price.
This review is about item#10923561.
Daughter's car
5
From Japan
On 2017-01-15 14:56:16
I did not punk, but I bought it because the number of wigs decreased. I have not used it yet
This review is about item#10923561.
Motorcycle maintenance
5
From Japan
On 2017-01-10 16:03:11
Since I had not exchanged ten years, preventive maintenance. A little superior sense of red.
This review is about item#10923577.
Vehicle maintenance
5
From Japan
On 2016-11-26 04:58:12
Four years have elapsed since use, but we can use it without problems
This review is about item#10923561.

Related Products