Buy more than* S$200* and get FREE SHIPPING

Snap-In Valve, 4 Pieces

4.66 (94)
Caution
Packing is not included.
Maximum Working Pressure (kPa)
450
Type
General core
Material
Rubber
Application
For passenger cars
...see all>
Product Options
ADD TO CART
Compatible Rim holes (mm) Width (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Rim holes (mm) Width (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi 11.5 19/15 42 1Bag(4PC) 1 TR-413-4 10923595 2.99 SGD
Shipped after 2018-01-22
phi 11.5 19/15 42 1Bag(4PC) 1 TR-413AC-4 32987647 6.99 SGD
Shipped after 2018-01-22
phi 11.5 19/15 49 1Bag(4PC) 1 TR-414-4 10923604 3.99 SGD
Shipped after 2018-01-22
phi16 24/19 42 1Bag(4PC) 1 TR-415-4 10923613 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 77
4 star 8
3 star 6
2 star 0
1 star 3
Review Rating: 4.66
94 Customer Reviews
The reviews are automatic translation.
Tire preliminary
5
From Japan
On 2017-12-14 20:32:19
I bought it for tire replacement but it got spare because I got it from another place
This review is about item#10923595.
At the time of tire change, we exchanged at the same time
5
From Japan
On 2017-12-08 17:22:33
It was cheap and uneasy, but it was not a problem at all. I am satisfied.
This review is about item#10923595.
Purchase as owned parts
5
From Japan
On 2017-11-18 15:16:19
As we separately replaced the tire with "Man's Heat Resistant Core Valve" I bought it as a spare part for any chance. When it says that it may end without using such parts, I think it is easy to purchase insurance. Of course you have to fulfill the role when you use it. After using Rainyuu again this time.
This review is about item#10923595.
Replace bulbs when replacing tires
5
From Japan
On 2017-10-14 06:34:47
Recently, I changed the tire with a rental garage and it is easy to try bulb replacement. In monotail, it is available in less than 1/2 ~ 1/3 of ooo back ○, so it is changing every tire change (about 2 years). Although it is commonplace, the goods are also solid, I have upgraded my skills so it never leaked out.
This review is about item#10923595.
Tire change
5
From Japan
On 2017-10-10 21:39:12
After all the domestic reliability is the best! The price was also cheap so I am satisfied
This review is about item#10923595.
I attached it to the w tire of Titan
5
From Japan
On 2017-10-01 10:28:44
There is no problem with use, COSPA is also good so I regularly purchase it
This review is about item#10923613.
Tire exchange
5
From Japan
On 2017-09-28 22:43:06
PACIFIC that is genuinely adopted by domestic car manufacturers has no complaints at this price. very helpful
This review is about item#10923595.
Tire exchange
5
From Japan
On 2017-08-20 22:41:38
The thing is certain and I am very satisfied. If shipping package is smaller, Good.
This review is about item#10923604.
Tire change for private car
5
From Japan
On 2017-08-15 11:43:03
Both quality and COSPA are good. I will exchange tires myself, so I will surely exchange valves at that time. Since there is no shop selling valves in the vicinity, at the time of bulk buying, looking at the inventory situation and it clicks.
This review is about item#10923595.
Vehicle tire maintenance
3
From Japan
On 2017-08-06 11:16:16
I purchased it for replacing tires at the same time. It is a repeater, but there is no problem
This review is about item#10923595.

Related Products