Buy more than* S$200* and get FREE SHIPPING

Back Counter Mini Chamfer 90 Degree Blade

5.00 (2)
Dimensions a (degree)
90
Point Angle (Degree)
90
Number of Blades
3
...see all>
Product Options
ADD TO CART
Dimensions L (mm) TRUSCO Part Number 2014 TRUSCO Published Page Dimensions I (mm) Dimensions D (mm) Dimension d (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) TRUSCO Part Number 2014 TRUSCO Published Page Dimensions I (mm) Dimensions D (mm) Dimension d (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
51 337-7695 1-0371 11.3 4.5 5 1 1PC 1 MC 05045C11A90 10964301 82.99 SGD
Shipped after 2018-01-25
51 337-7768 1-0371 15 6 6 1.5 1PC 1 MC 0606C15 A90 10964335 91.99 SGD
Shipped after 2018-01-25
39 337-7555 1-0371 3.8 1.5 3 0.3 1PC 1 MC 03015C3 A90 10964247 80.99 SGD
Shipped after 2018-01-26
39 337-7563 1-0371 6.3 2.5 3 0.5 1PC 1 MC 03025C6 A90 10964265 81.99 SGD
Shipped after 2018-01-25
39 337-7580 1-0371 5 2 3 0.4 1PC 1 MC 0302C5 A90 10964256 80.99 SGD
Shipped after 2018-01-25
39 337-7610 1-0371 7.5 3 3 0.6 1PC 1 MC 0303C7 A90 10964274 80.99 SGD
Shipped after 2018-01-25
51 337-7644 1-0371 8.8 3.5 4 0.7 1PC 1 MC 04035C9 A90 10964283 82.99 SGD
Shipped after 2018-01-26
51 337-7741 1-0371 13.8 5.5 6 1.2 1PC 1 MC 06055C13A90 10964326 87.99 SGD
Shipped after 2018-01-26
51 337-7725 1-0371 12.5 5 5 1.1 1PC 1 MC 0505C12 A90 10964317 82.99 SGD
Shipped after 2018-01-26
51 337-7661 - 10 4 4 0.8 1PC 1 MC 0404C10 A90 10964292 82.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
V-groove carving with depth designation
5
From Japan
On 2016-04-06 16:23:48
Cutting marks were smooth and the degree of blades was smooth. It is easy to use.
This review is about item#10964301.
Drilled holes that can not be removed by hand, chamfering of screw holes, deburring
5
From Japan
On 2011-02-24 16:43:46
I have been recommended and used by other companies in the same industry, but I am satisfied with the necessary and sufficient finish.
This review is about item#10964265.

Related Products