Buy more than* S$200* and get FREE SHIPPING

Soldering Iron, Kotelyzer 90 Auto

4.33 (9)
Heat Output
(Soldering iron) about about 250deg C-500deg C, (hot blow) about 650deg C
Gas Filling Amount (mL)
About 28
Weight (g)
About 100 (body)
Overall Length (mm)
(Body, tip) about 265
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 #90-B 10963881 149.90 SGD
In stock
1Set 1 #90-C 10963897 109.90 SGD
In stock
1Set 1 #90-A 10963872 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Process installation and repair of automobile electric
5
From Japan
On 2017-05-08 22:39:25
It is very handy because you can work even where there is no 100V outlet.
This review is about item#10963897.
During soldering operation
4
From Japan
On 2017-03-22 16:03:54
The thing I used up to now is getting sick and it is a replacement. Although the number of times of use is small, it is convenient because soldering can be easily done in places without electricity.
This review is about item#10963897.
At wiring connection
4
From Japan
On 2016-11-30 16:17:45
It ignited in one shot and it got better than the previous one, but the temperature was low (10 ° C outside temperature) It took quite a while to reach usable temperature It was awful since warming up
This review is about item#10963872.
Re-wiring the old car
4
From Japan
On 2016-06-09 23:18:22
I was saved a great deal of the fact that it arrived soon after placing an order. It has higher conductivity than I expected and immediately reached the melting temperature. In this case, I wanted to use (commonly) indoors. However, I tried to order at the same time I wanted to use a pointed iron, but the iron core number was not listed. Shape only
This review is about item#10963881.
Auto Repair
4
From Japan
On 2016-05-07 09:26:31
Cordless place is good
This review is about item#10963881.
Experiment production of electronic circuit measuring instruments
5
From Japan
On 2016-03-25 17:49:25
Although I have used the initial equivalent, I was very impressed that this time (new model) goods glow brightly at the tip part when the gas is on. Great.
This review is about item#10963872.
Coaxial welding
5
From Japan
On 2016-03-03 22:14:21
It is the first time for cordless but no problem. Steel case is indispensable for on-site work, so thank you. If you want a greed, I want you to have a multi holder as well.
This review is about item#10963881.
Soldering of connectors etc.
3
From Japan
On 2015-12-09 12:22:05
The gas trowel will get out of tune soon, there is a place to use by all means, so I want you to think a bit more durability.
This review is about item#10963872.
Wiring terminal and communication coaxial cable for straight connection
5
From Japan
On 2015-07-31 20:31:02
It is satisfactory because it is possible to burn for a short time with a high heat power with a single ignition and not disappear with the wind.
This review is about item#10963881.