Buy more than* S$200* and get FREE SHIPPING

Soldering Iron, Kotelyzer 90 Auto Mini Set

4.50 (20)
Operating Time (hours)
Filling of about 1.25 / once
Heat Output
(Soldering iron) about 450deg C (hot blow) about 650deg C
Gas Filling Amount (mL)
14
Soldering Iron (suitable to W)
About 60
Weight (g)
66 (body)
Overall Length (mm)
208 (the main body)
Set Contents
Body soldering iron with a hot blow tip cap, instruction manual
Description
I can also be used in foreign countries with different voltage and outdoors with no power.  soldering iron + hot air (part of one 2). Light and compact size. Zero leakage power
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 #91-A 10963906 63.04 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 3
3 star 0
2 star 1
1 star 1
Review Rating: 4.50
20 Customer Reviews
The reviews are automatic translation.
Replace the tip, it has been in use by another application.
5
From Japan
On 2017-02-17 11:21:38
Are compatible, you have helped us so inexpensive. Since it is a consumable, and use it continues in the future.
This review is about item#10963906.
Repair of poor contact point
5
From Japan
On 2017-02-14 09:07:07
It is very handy to repair or the like in the location that does not come in the open air and the power supply.
This review is about item#10963906.
Used during outdoor work
5
From Japan
On 2017-01-30 07:33:51
Impeccable is a commodity, Once you have a cap on the metal? , Ready-to-store after work.
This review is about item#10963906.
Installation of electronic equipment
1
From Japan
On 2016-09-01 12:31:54
It would soon run out of gas in the work of about one hour. Frequently it inconvenient to do and not to replenish the gas. Also, it takes the running cost.
This review is about item#10963906.
Air conditioner repair
5
From Japan
On 2016-08-22 11:59:45
Always, but we have very useful, there is a life to the ignition unit], the use of a few years, one day will not suddenly ignited, and flopping in the field. This time, [ignition unit] be purchased at the same time, since the breakdown goods were repaired, I would like to prepare for the failure of the unexpected in the two retention.
This review is about item#10963906.
Outdoor work (soldered)
4
From Japan
On 2016-07-27 18:34:34
Because broken that had been used before, it was purchased. Amount of heat can also be used to those most likely because the pretty (but so was using a weak electric relationship, but is its range). Has been evaluated in the fact that the same thing that had been used before, what was used before is suddenly no longer ignition, but will spark it is, say not to ignite the gas (blowing sound of the gas can be heard because ... it was life?) failure of the catalyst, it was to think four star I hope to be be the same. It is sometimes, but we used about two years.
This review is about item#10963906.
To cars and motorcycles of wiring
5
From Japan
On 2016-05-07 12:28:58
Since the writer is not required, it is very easy to use is good. It is Koteraiza outdoors or garage. Easy preeminent to use also to deflate the heat shrinkable tube.
This review is about item#10963906.
Bicycle of wiring
5
From Japan
On 2016-04-13 17:37:59
Used to carry out the wiring of the transmission system of the bicycle. We do not need to work at the side of the BB holes, but come in handy because the Atsushi Nobori in the wireless is fast.
This review is about item#10963906.
Automotive wiring
5
From Japan
On 2016-02-02 15:23:19
It had been previously used, but was purchased again because you've lost. Because it does not require a power source, I like easy-to-use.
This review is about item#10963906.
You are using regardless of indoor and outdoor
5
From Japan
On 2015-06-08 21:11:16
For too convenient, power supply is also used here in immediately take place. Also we have those that use the AC100V, but do not use now because the wire is annoying at the time of storage. Seems that not even the gas fall out, it is excellent. It is this second generation.
This review is about item#10963906.

Related Products