Buy more than* S$200* and get FREE SHIPPING

Soldering Iron

2015 Trusco Published Pages
1 2280
2014 TRUSCO Published Page
1-2283
Batteries
Nickel-metal hydride AA batteries three, three alkaline AA batteries
Iron Tip Temperature (degree)
(Power chip is used) about 500 (nickel-metal hydride batteries) / about 420 (alkaline batteries) (at the time of microchip used) about 520 (nickel-metal hydride batteries) / about 480 (alkaline batteries)
Continuous Opreration Time (min)
(Power chip is used) about 50 (nickel-metal hydride batteries) / approx 25 (alkaline batteries) (at the time of microchip used) about 60 (nickel-metal hydride batteries) / approx 40 (alkaline batteries)
Power Consumption (W)
(Power chip is used) about 9 (micro chip used) about 8
Weight (g)
66
Overall Length (mm)
175
TRUSCO Part Number
334-4304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 120A 10963924 56.99 SGD
In stock
ADD TO CART

Related Products