Buy more than* S$200* and get FREE SHIPPING

O2 Sensor Socket

4.60 (5)
Outlet Corner (sq.)
9.5, 9.5
Caliber (phi mm)
22, 22
Weight (g)
200, 200
Overall Length (mm)
90, 90
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD501-22W 10964651 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
I have not used it yet, but I think it's okay for KTC.
5
From Japan
On 2017-12-26 05:58:13
I think that it is good to have a sense of quality if it is not a box but a case.
This review is about item#10964651.
Of course it is desorption of O² sensor
3
From Japan
On 2015-02-06 16:15:05
I have used it only once, but I am satisfied with the product.
This review is about item#10964651.
O2 sensor replacement work
5
From Japan
On 2014-05-14 13:58:34
It is different from the tool of cheap stone KTC. You can work without opening it even with an O2 sensor that is burning hard to come off.
This review is about item#10964651.
Removing the Sensor
5
From Japan
On 2014-02-22 01:19:17
I hope we can keep the height a little lower, is it a problem of strength? You can use it because you can put trust in it.
This review is about item#10964651.
Replacement of O2 sensor
5
From Japan
On 2013-10-14 19:11:32
It is good only for KTC's products and good in both texture and usability. Because there is a cutout or a little size is sweet.
This review is about item#10964651.

Related Products